|
PIKT-O-NORM
Pictogramme coquille obligatoire Ø90 mm autocollant Vinyle
Numéro d`article ERIKS: 23681812
Article de catalogue 1: 3431
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pictogram ear protection required ø90mm vinyl sticker",
"item_id": "gr0000000862357",
"material_number": "23681812",
"price": "1.3",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0411_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pictogram ear protection required ø90mm vinyl sticker",
"item_id": "gr0000000862357",
"material_number": "23681812",
"price": "1.3",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0411_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|