|
BRADY
Symbole SGH (GHS) - Matières corrosives, PIC 1808, Polyester laminé, 100,00 mm (l) x 100,00 mm (H)
Numéro d`article ERIKS: 12124551
Article de catalogue 1: 811713
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, 100,00 mm (w) x 100,00 mm (h)",
"item_id": "g1579278046740218",
"material_number": "12124551",
"price": "17.22",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, 100,00 mm (w) x 100,00 mm (h)",
"item_id": "g1579278046740218",
"material_number": "12124551",
"price": "17.22",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Symbole SGH (GHS) - Matières corrosives, PIC 1808, Polyester laminé, 40,00 mm (l) x 40,00 mm (H)
Numéro d`article ERIKS: 13406570
|
Prix (Par carte):
5 carte par emballage
|
{"addToCartPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, 40,00 mm (w) x 40,00 mm (h)",
"item_id": "g1579278046738336",
"material_number": "13406570",
"price": "9.85",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "cg",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, 40,00 mm (w) x 40,00 mm (h)",
"item_id": "g1579278046738336",
"material_number": "13406570",
"price": "9.85",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "cg",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Symbole SGH (GHS) - Matières corrosives, PIC 1808, Polyester laminé, 70,00 mm (l) x 70,00 mm (H)
Numéro d`article ERIKS: 14680934
|
Prix (Par paquet):
|
{"addToCartPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, 70,00 mm (w) x 70,00 mm (h)",
"item_id": "g1579278074080554",
"material_number": "14680934",
"price": "32.09",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, 70,00 mm (w) x 70,00 mm (h)",
"item_id": "g1579278074080554",
"material_number": "14680934",
"price": "32.09",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "pk",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Symbole SGH (GHS) - Matières corrosives, PIC 1808, Polyester laminé, Rouleau continu, 100,00 mm (l) x 100,00 mm (H)
Numéro d`article ERIKS: 14681152
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, continuous roll, 100,00 mm (w) x 100,00 mm (h)",
"item_id": "g1579278074083687",
"material_number": "14681152",
"price": "880.02",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, continuous roll, 100,00 mm (w) x 100,00 mm (h)",
"item_id": "g1579278074083687",
"material_number": "14681152",
"price": "880.02",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|
|
BRADY
Symbole SGH (GHS) - Matières corrosives, PIC 1808, Polyester laminé, Rouleau continu, 50,00 mm (l) x 50,00 mm (H)
Numéro d`article ERIKS: 12718354
Article de catalogue 1: 811716
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, continuous roll, 50,00 mm (w) x 50,00 mm (h)",
"item_id": "g1579278046742224",
"material_number": "12718354",
"price": "156.66",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, continuous roll, 50,00 mm (w) x 50,00 mm (h)",
"item_id": "g1579278046742224",
"material_number": "12718354",
"price": "156.66",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|
|
BRADY
Symbole SGH (GHS) - Matières corrosives, PIC 1808, Polyester laminé, Marqueurs individuels sur un rouleau, 100,00 mm (l) x 100,00 mm (H)
Numéro d`article ERIKS: 14680885
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, individual markers on a roll, 100,00 mm (w) x 100,00 mm (h)",
"item_id": "g1579278074080258",
"material_number": "14680885",
"price": "880.02",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ghs symbol - corrosive, pic 1808, laminated polyester, individual markers on a roll, 100,00 mm (w) x 100,00 mm (h)",
"item_id": "g1579278074080258",
"material_number": "14680885",
"price": "880.02",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "ro",
"index": "6",
"quantity": ""
}
}
|
|
BRADY
Symbole SGH (GHS) - Matières corrosives, PIC 1808, Vinyle, 10,00 mm (l) x 10,00 mm (H)
Numéro d`article ERIKS: 14010895
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "ghs symbol - ghs05 - corrosive, pic 1808, vinyl, 10,00 mm (w) x 10,00 mm (h)",
"item_id": "g1579278053315093",
"material_number": "14010895",
"price": "0",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097810",
"item_variant": "pk",
"index": "7",
"quantity": ""
}
}
|