CEMO
Bac de récupération en PRV 220/2 sans grille
Numéro d`article ERIKS: 23862486
Article de catalogue 1: 3010.1409
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "gfrp collection tray 220/2 without grating",
"item_id": "gr0000000885858",
"material_number": "23862486",
"price": "213.75",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gfrp collection tray 220/2 without grating",
"item_id": "gr0000000885858",
"material_number": "23862486",
"price": "213.75",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
CEMO
Bac de récupération en PRV 220/2 avec grille en acier
Numéro d`article ERIKS: 23862483
Article de catalogue 1: 3010.1432
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "gfrp collection tray 220/2 with steel grating",
"item_id": "gr0000000892832",
"material_number": "23862483",
"price": "365.63",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gfrp collection tray 220/2 with steel grating",
"item_id": "gr0000000892832",
"material_number": "23862483",
"price": "365.63",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
CEMO
Bac de récupération en PRV 220/2 avec grille en PRV
Numéro d`article ERIKS: 23862488
Article de catalogue 1: 3010.1411
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "gfrp collection tray 220/2 with gfrp grating",
"item_id": "gr0000000880249",
"material_number": "23862488",
"price": "483.75",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gfrp collection tray 220/2 with gfrp grating",
"item_id": "gr0000000880249",
"material_number": "23862488",
"price": "483.75",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
CEMO
Bâti en acier galvanisé, garde au sol 96 mm
Numéro d`article ERIKS: 23862489
Article de catalogue 1: 3010.1419
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "galvanised steel frame, underride clearance 96mm",
"item_id": "gr0000000895332",
"material_number": "23862489",
"price": "208.13",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "galvanised steel frame, underride clearance 96mm",
"item_id": "gr0000000895332",
"material_number": "23862489",
"price": "208.13",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
CEMO
Rampe de chargement galvanisée (2 pièces)
Numéro d`article ERIKS: 23862485
Article de catalogue 1: 3010.1423
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "galvanised loading ramp (2-piece)",
"item_id": "gr0000000498387",
"material_number": "23862485",
"price": "174.38",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "galvanised loading ramp (2-piece)",
"item_id": "gr0000000498387",
"material_number": "23862485",
"price": "174.38",
"item_brand": "cemo",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec011189_0072_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}