|
Bride filetée Acier Norme: EN 1092-1/13 PN16 DN50 2"
Numéro d`article ERIKS: 13219113
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "threaded flange steel norm: en 1092-1/13 pn16 dn50 2"",
"item_id": "gr7498213021802637",
"material_number": "13219113",
"price": "40.49",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0039_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "threaded flange steel norm: en 1092-1/13 pn16 dn50 2"",
"item_id": "gr7498213021802637",
"material_number": "13219113",
"price": "40.49",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0039_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Bride filetée Acier Norme: EN 1092-1/13 PN40 DN40 1.1/2"
Numéro d`article ERIKS: 13219102
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "threaded flange steel norm: en 1092-1/13 pn40 dn40 1.1/2"",
"item_id": "gr7498213021802417",
"material_number": "13219102",
"price": "37.64",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0039_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "threaded flange steel norm: en 1092-1/13 pn40 dn40 1.1/2"",
"item_id": "gr7498213021802417",
"material_number": "13219102",
"price": "37.64",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0039_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|