|
Fond à souder DIN28011 88,9mm
Numéro d`article ERIKS: 23814758
Article de catalogue 1: 59005088
|
Prix (Par Unité):
30 Unité par emballage
|
{"addToCartPD":{
"item_name": "lasbodem din28011 88,9mm",
"item_id": "gr0000000789510",
"material_number": "23814758",
"price": "1.25",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011456_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasbodem din28011 88,9mm",
"item_id": "gr0000000789510",
"material_number": "23814758",
"price": "1.25",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011456_0001_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Lasbodem din28011 159,0mm
Numéro d`article ERIKS: 23814949
Article de catalogue 1: 59005159
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lasbodem din28011 159,0mm",
"item_id": "gr0000000777045",
"material_number": "23814949",
"price": "6.97",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011456_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasbodem din28011 159,0mm",
"item_id": "gr0000000777045",
"material_number": "23814949",
"price": "6.97",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011456_0001_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|