|
Bride lib 316L EN1092/04 PN16 DN150®
Numéro d`article ERIKS: 12081210
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "backing ring 316l en1092/04 pn16 dn150®",
"item_id": "gr0000001194574",
"material_number": "12081210",
"price": "172.67",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"flanges",
"item_category4": "pr_ec010591_0018_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing ring 316l en1092/04 pn16 dn150®",
"item_id": "gr0000001194574",
"material_number": "12081210",
"price": "172.67",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"flanges",
"item_category4": "pr_ec010591_0018_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|