|
ECON®
Coude 90° 12484 BS 304 125,4x1,25 mat 1"
Numéro d`article ERIKS: 12682087
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° 12484 bs 304 125,4x1,25 mat 1"",
"item_id": "gr0000001436503",
"material_number": "12682087",
"price": "8.35",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964417",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° 12484 bs 304 125,4x1,25 mat 1"",
"item_id": "gr0000001436503",
"material_number": "12682087",
"price": "8.35",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964417",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Coude 90° 12484 BS 304 38,1x1,5 mat 1.1/2"
Numéro d`article ERIKS: 12682088
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° 12484 bs 304 38,1x1,5 mat 1.1/2"",
"item_id": "gr0000001436528",
"material_number": "12682088",
"price": "11",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964417",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° 12484 bs 304 38,1x1,5 mat 1.1/2"",
"item_id": "gr0000001436528",
"material_number": "12682088",
"price": "11",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964417",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Coude 90° 12484 BS 304 63,5x1,5 mat 2.1/2"
Numéro d`article ERIKS: 12682090
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° 12484 bs 304 63,5x1,5 mat 2.1/2"",
"item_id": "gr0000001436435",
"material_number": "12682090",
"price": "22.7",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964417",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° 12484 bs 304 63,5x1,5 mat 2.1/2"",
"item_id": "gr0000001436435",
"material_number": "12682090",
"price": "22.7",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964417",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Coude 90° 12484 BS 304 101,6x2 mat 4"
Numéro d`article ERIKS: 12682092
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° 12484 bs 304 101,6x2 mat 4"",
"item_id": "gr0000001436470",
"material_number": "12682092",
"price": "64.2",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964417",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° 12484 bs 304 101,6x2 mat 4"",
"item_id": "gr0000001436470",
"material_number": "12682092",
"price": "64.2",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964417",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|