|
Lasbocht RVS316 90° 1" SCHED.40
Numéro d`article ERIKS: 13707301
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lasbocht rvs316 90° 1" sched.40",
"item_id": "g1579278034668486",
"material_number": "13707301",
"price": "7.99",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasbocht rvs316 90° 1" sched.40",
"item_id": "g1579278034668486",
"material_number": "13707301",
"price": "7.99",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Lasbocht 90 316L SCH10S 3/4" 26,9x2,11 RLB60203D10S
Numéro d`article ERIKS: 10070282
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lasbocht 90 316l sch10s 3/4" 26,9x2,11 rlb60203d10s",
"item_id": "gr0000000186208",
"material_number": "10070282",
"price": "8.71",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasbocht 90 316l sch10s 3/4" 26,9x2,11 rlb60203d10s",
"item_id": "gr0000000186208",
"material_number": "10070282",
"price": "8.71",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Coude à souder 90° acier inoxydable 316L 10S 21.34 2.11 1/2"
Numéro d`article ERIKS: 10038275
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 1/2"",
"item_id": "gr0000000185683",
"material_number": "10038275",
"price": "7.14",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 1/2"",
"item_id": "gr0000000185683",
"material_number": "10038275",
"price": "7.14",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Coude à souder 90° SS 316L 10S 33,4x2,77 1"
Numéro d`article ERIKS: 10038273
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 1"",
"item_id": "gr0000000188269",
"material_number": "10038273",
"price": "8.25",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 1"",
"item_id": "gr0000000188269",
"material_number": "10038273",
"price": "8.25",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Coude à souder 90° acier inoxydable 316L 10S 42,16x2,77 1.1/4"
Numéro d`article ERIKS: 11088188
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 1.1/4"",
"item_id": "gr0000000188170",
"material_number": "11088188",
"price": "9.04",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 1.1/4"",
"item_id": "gr0000000188170",
"material_number": "11088188",
"price": "9.04",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Coude à souder 90° inox 316L 10S 48,26x2,77 1.1/2"
Numéro d`article ERIKS: 10038276
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 1.1/2"",
"item_id": "gr0000000189139",
"material_number": "10038276",
"price": "11.34",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 1.1/2"",
"item_id": "gr0000000189139",
"material_number": "10038276",
"price": "11.34",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Coude à souder 90° SS316L 10S 60.33x2.77 2" 2"
Numéro d`article ERIKS: 10038274
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 2"",
"item_id": "gr0000000245910",
"material_number": "10038274",
"price": "19.69",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 2"",
"item_id": "gr0000000245910",
"material_number": "10038274",
"price": "19.69",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Coude à souder 90° SS 316L 10S 88,9x3,05 3"
Numéro d`article ERIKS: 11021750
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 3"",
"item_id": "gr0000000189323",
"material_number": "11021750",
"price": "44.05",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow bend weld 90° rvs316l 10s 3"",
"item_id": "gr0000000189323",
"material_number": "11021750",
"price": "44.05",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|