|
Nipple à soud. 316 L=40 BSPT 26,7 x 3/4"
Numéro d`article ERIKS: 11262560
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lasnippel rvs 316 l=40 bspt 26,7 x 3/4"",
"item_id": "gr0000000420990",
"material_number": "11262560",
"price": "2.86",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0005_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasnippel rvs 316 l=40 bspt 26,7 x 3/4"",
"item_id": "gr0000000420990",
"material_number": "11262560",
"price": "2.86",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0005_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Nipple à soud. 316 L=30 BSPT 17,1 x 3/8"
Numéro d`article ERIKS: 11262558
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lasnippel rvs 316 l=30 bspt 17,1 x 3/8"",
"item_id": "gr0000000422670",
"material_number": "11262558",
"price": "2.4",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0005_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasnippel rvs 316 l=30 bspt 17,1 x 3/8"",
"item_id": "gr0000000422670",
"material_number": "11262558",
"price": "2.4",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0005_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Emb. à souder 316 L=35 BSPT 21,3 x 1/2"
Numéro d`article ERIKS: 11262559
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lasnippel rvs 316 l=35 bspt 21,3 x 1/2"",
"item_id": "gr0000000425466",
"material_number": "11262559",
"price": "1.94",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0005_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasnippel rvs 316 l=35 bspt 21,3 x 1/2"",
"item_id": "gr0000000425466",
"material_number": "11262559",
"price": "1.94",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0005_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|