|
2217 inox 316 1/2" BSP écrou hexagonal
Numéro d`article ERIKS: 23363419
Article de catalogue 1: 23363419
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "2217 ss 316 1/2" bsp gas nut hexagon",
"item_id": "gr0000000774802",
"material_number": "23363419",
"price": "2.28",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec010889_0101_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2217 ss 316 1/2" bsp gas nut hexagon",
"item_id": "gr0000000774802",
"material_number": "23363419",
"price": "2.28",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec010889_0101_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
2217 inox 316 3/4" BSP écrou hexagonal
Numéro d`article ERIKS: 23363420
Article de catalogue 1: 23363420
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "2217 ss 316 3/4" bsp gas nut hexagon",
"item_id": "gr0000000786406",
"material_number": "23363420",
"price": "3",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec010889_0101_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2217 ss 316 3/4" bsp gas nut hexagon",
"item_id": "gr0000000786406",
"material_number": "23363420",
"price": "3",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec010889_0101_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
2217 inox 316 1" BSP écrou hexagonal
Numéro d`article ERIKS: 23363421
Article de catalogue 1: 23363421
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "2217 ss 316 1" bsp gas nut hexagon",
"item_id": "gr0000000788672",
"material_number": "23363421",
"price": "3.49",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec010889_0101_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2217 ss 316 1" bsp gas nut hexagon",
"item_id": "gr0000000788672",
"material_number": "23363421",
"price": "3.49",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec010889_0101_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
2217 inox 316 1.1/2" BSP écrou hexagonal
Numéro d`article ERIKS: 23363422
Article de catalogue 1: 23363422
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "2217 ss 316 1.1/2" bsp gas nut hexagon",
"item_id": "gr0000000797842",
"material_number": "23363422",
"price": "7.84",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec010889_0101_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2217 ss 316 1.1/2" bsp gas nut hexagon",
"item_id": "gr0000000797842",
"material_number": "23363422",
"price": "7.84",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec010889_0101_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|