|
ECON®
Nez fileté 12595 soudage ISO 33,7x2 316L DN25
Numéro d`article ERIKS: 12682339
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "male 12595 weld iso 33,7x2 316l dn25",
"item_id": "gr0000001436825",
"material_number": "12682339",
"price": "14.3",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "male 12595 weld iso 33,7x2 316l dn25",
"item_id": "gr0000001436825",
"material_number": "12682339",
"price": "14.3",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Nez fileté 12595 soudage ISO 60,3x2 316L DN50
Numéro d`article ERIKS: 12682342
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "male 12595 weld iso 60,3x2 316l dn50",
"item_id": "gr0000001436850",
"material_number": "12682342",
"price": "25",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "male 12595 weld iso 60,3x2 316l dn50",
"item_id": "gr0000001436850",
"material_number": "12682342",
"price": "25",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Nez fileté 12595 soudage ISO 88,9x2,3 316L DN80
Numéro d`article ERIKS: 12682344
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "male 12595 weld iso 88,9x2,3 316l dn80",
"item_id": "gr0000001436899",
"material_number": "12682344",
"price": "46.5",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "male 12595 weld iso 88,9x2,3 316l dn80",
"item_id": "gr0000001436899",
"material_number": "12682344",
"price": "46.5",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Nez fileté 12595 soudage ISO 114,3x2,6 316L DN100
Numéro d`article ERIKS: 12682345
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "male 12595 weld iso 114,3x2,6 316l dn100",
"item_id": "gr0000001436973",
"material_number": "12682345",
"price": "67.9",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "male 12595 weld iso 114,3x2,6 316l dn100",
"item_id": "gr0000001436973",
"material_number": "12682345",
"price": "67.9",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Nez fileté 12595 soudage ISO 26,9x1,6 316L DN20
Numéro d`article ERIKS: 12682338
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "male 12595 weld iso 26,9x1,6 316l dn20",
"item_id": "gr0000001437141",
"material_number": "12682338",
"price": "12.8",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "male 12595 weld iso 26,9x1,6 316l dn20",
"item_id": "gr0000001437141",
"material_number": "12682338",
"price": "12.8",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389661",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|