|
Cuivre rouge manchon 15mm
Numéro d`article ERIKS: 23700608
Article de catalogue 1: 52701500
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "koper soldeer sok 15mm",
"item_id": "gr0000000572886",
"material_number": "23700608",
"price": "0.41",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562480",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "koper soldeer sok 15mm",
"item_id": "gr0000000572886",
"material_number": "23700608",
"price": "0.41",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562480",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Cuivre rouge manchon 12mm
Numéro d`article ERIKS: 23700607
Article de catalogue 1: 52701200
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "koper soldeer sok 12mm",
"item_id": "gr0000000577383",
"material_number": "23700607",
"price": "0.45",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562480",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "koper soldeer sok 12mm",
"item_id": "gr0000000577383",
"material_number": "23700607",
"price": "0.45",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562480",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|