|
Cuivre rouge coude 12mm
Numéro d`article ERIKS: 23700600
Article de catalogue 1: 50901200
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "koper soldeer knie 12mm",
"item_id": "gr0000000572237",
"material_number": "23700600",
"price": "0.78",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562358",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "koper soldeer knie 12mm",
"item_id": "gr0000000572237",
"material_number": "23700600",
"price": "0.78",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562358",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Cuivre rouge coude 22mm
Numéro d`article ERIKS: 23700604
Article de catalogue 1: 50902200
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "koper soldeer knie 22mm",
"item_id": "gr0000000572829",
"material_number": "23700604",
"price": "1.52",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562358",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "koper soldeer knie 22mm",
"item_id": "gr0000000572829",
"material_number": "23700604",
"price": "1.52",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562358",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Cuivre rouge coude 15mm
Numéro d`article ERIKS: 23700602
Article de catalogue 1: 50901500
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "koper soldeer knie 15mm",
"item_id": "gr0000000574901",
"material_number": "23700602",
"price": "0.65",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562358",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "koper soldeer knie 15mm",
"item_id": "gr0000000574901",
"material_number": "23700602",
"price": "0.65",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"brass couplings",
"item_category4": "pr17953294271562358",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|