|
DURAPIPE
Coude angle 45° ABS PN10 50mm 11.119.310
Numéro d`article ERIKS: 10045597
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 45° abs 11.119.310 50",
"item_id": "gr0000000079232",
"material_number": "10045597",
"price": "15",
"item_brand": "durapipe",
"item_category":"piping (plastics)",
"item_category2":"abs",
"item_category3":"abs fittings",
"item_category4": "pr_ec010243_0054_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° abs 11.119.310 50",
"item_id": "gr0000000079232",
"material_number": "10045597",
"price": "15",
"item_brand": "durapipe",
"item_category":"piping (plastics)",
"item_category2":"abs",
"item_category3":"abs fittings",
"item_category4": "pr_ec010243_0054_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DURAPIPE
Coude angle 45° ABS PN10 160mm 11.119.317
Numéro d`article ERIKS: 10045604
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "elbow 45° abs 11.119.317 160",
"item_id": "gr0000000077386",
"material_number": "10045604",
"price": "0",
"item_brand": "durapipe",
"item_category":"piping (plastics)",
"item_category2":"abs",
"item_category3":"abs fittings",
"item_category4": "pr_ec010243_0054_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|