|
DURAPIPE
Coude angle 90° ABS PN10 50mm 11.115.310
Numéro d`article ERIKS: 10045673
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° abs 11.115.310 50",
"item_id": "gr0000000074489",
"material_number": "10045673",
"price": "14.4",
"item_brand": "durapipe",
"item_category":"piping (plastics)",
"item_category2":"abs",
"item_category3":"abs fittings",
"item_category4": "pr_ec010243_0065_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° abs 11.115.310 50",
"item_id": "gr0000000074489",
"material_number": "10045673",
"price": "14.4",
"item_brand": "durapipe",
"item_category":"piping (plastics)",
"item_category2":"abs",
"item_category3":"abs fittings",
"item_category4": "pr_ec010243_0065_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DURAPIPE
Coude angle 90° ABS PN10 125mm 11.115.315
Numéro d`article ERIKS: 10045678
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "elbow 90° abs 11.115.315 125",
"item_id": "gr0000000074917",
"material_number": "10045678",
"price": "0",
"item_brand": "durapipe",
"item_category":"piping (plastics)",
"item_category2":"abs",
"item_category3":"abs fittings",
"item_category4": "pr_ec010243_0065_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|