|
GF
Joint torique FPM 25mm zu Vanne à boule 314 749.410.044
Numéro d`article ERIKS: 11145957
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "o-ring fpm valve 314 749.410.044 25",
"item_id": "gr0000001319353",
"material_number": "11145957",
"price": "4.54",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010584_0107_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "o-ring fpm valve 314 749.410.044 25",
"item_id": "gr0000001319353",
"material_number": "11145957",
"price": "4.54",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010584_0107_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|