|
GF
Joint d'étanchéité plat EPDM 16mm 748.400.005
Numéro d`article ERIKS: 11022452
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flange seal epdm d16 748.400.005",
"item_id": "gr0000001258283",
"material_number": "11022452",
"price": "0.45",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flange seal epdm d16 748.400.005",
"item_id": "gr0000001258283",
"material_number": "11022452",
"price": "0.45",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Joint d'étanchéité plat EPDM 748.400.004 12
Numéro d`article ERIKS: 11035250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flange seal epdm 748.400.004 12",
"item_id": "g17953294271684044",
"material_number": "11035250",
"price": "0.42",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flange seal epdm 748.400.004 12",
"item_id": "g17953294271684044",
"material_number": "11035250",
"price": "0.42",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Joint d'étanchéité plat EPDM 748.400.009 40
Numéro d`article ERIKS: 11470215
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "flange seal epdm 748.400.009 40",
"item_id": "g17953294271684108",
"material_number": "11470215",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Joint d'étanchéité plat EPDM 50mm 748.400.010
Numéro d`article ERIKS: 11147894
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flange seal epdm d50 748.400.010",
"item_id": "gr0000001258239",
"material_number": "11147894",
"price": "0.96",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flange seal epdm d50 748.400.010",
"item_id": "gr0000001258239",
"material_number": "11147894",
"price": "0.96",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Joint d'étanchéité plat EPDM 25mm 748.400.007
Numéro d`article ERIKS: 11022454
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flange seal epdm d25 748.400.007",
"item_id": "gr0000001258264",
"material_number": "11022454",
"price": "0.96",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flange seal epdm d25 748.400.007",
"item_id": "gr0000001258264",
"material_number": "11022454",
"price": "0.96",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Joint d'étanchéité plat EPDM 75mm 748.400.012
Numéro d`article ERIKS: 11280520
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flange seal epdm d75 748.400.012",
"item_id": "gr0000001258143",
"material_number": "11280520",
"price": "2.34",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flange seal epdm d75 748.400.012",
"item_id": "gr0000001258143",
"material_number": "11280520",
"price": "2.34",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GF
Joint d'étanchéité platt EPDM 20mm 748.400.006
Numéro d`article ERIKS: 11022453
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flange seal epdm d20 748.400.006",
"item_id": "gr0000001258209",
"material_number": "11022453",
"price": "0.45",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flange seal epdm d20 748.400.006",
"item_id": "gr0000001258209",
"material_number": "11022453",
"price": "0.45",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GF
Joint à bride EPDM PN16 90mm 748.440.713
Numéro d`article ERIKS: 11540247
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "flange seal epdm pn16 748.440.713 d90",
"item_id": "gr0000001254870",
"material_number": "11540247",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GF
Joint à bride EPDM PN16 63mm 748.440.711
Numéro d`article ERIKS: 11518512
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "flange seal epdm pn16 748.440.711 d63",
"item_id": "gr0000001255296",
"material_number": "11518512",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
GF
Joint à bride EPDM 140mm 748.440.716
Numéro d`article ERIKS: 12450245
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "flange seal epdm d140dn125 748.440.716",
"item_id": "gr0000001255514",
"material_number": "12450245",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"flanges",
"item_category3":"sealings",
"item_category4": "pr_ec010674_0014_fw",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|