|
TANGIT
Colle pour plastique PVC boîte 1.0 litre avec brosse
Numéro d`article ERIKS: 10020447
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plastic glue pvccan with brush 1,0 l",
"item_id": "gr0000000073601",
"material_number": "10020447",
"price": "34.96",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic glue pvccan with brush 1,0 l",
"item_id": "gr0000000073601",
"material_number": "10020447",
"price": "34.96",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TANGIT
Colle pour plastique PVC boîte 500ml avec brosse
Numéro d`article ERIKS: 10020444
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plastic glue pvc can with brush 0,5 l",
"item_id": "gr0000000073701",
"material_number": "10020444",
"price": "19.12",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic glue pvc can with brush 0,5 l",
"item_id": "gr0000000073701",
"material_number": "10020444",
"price": "19.12",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TANGIT
Colle pour plastique PVC boîte 1.0 litre
Numéro d`article ERIKS: 10020445
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plastic glue pvc can 1,0 l",
"item_id": "gr0000000073702",
"material_number": "10020445",
"price": "32.67",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic glue pvc can 1,0 l",
"item_id": "gr0000000073702",
"material_number": "10020445",
"price": "32.67",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TANGIT
Colle pour plastique PVC boîte avec brosse 250ml
Numéro d`article ERIKS: 10020443
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plastic gluepvc can with brush 0,250 l",
"item_id": "gr0000000073890",
"material_number": "10020443",
"price": "10.27",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic gluepvc can with brush 0,250 l",
"item_id": "gr0000000073890",
"material_number": "10020443",
"price": "10.27",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TANGIT
Colle pour plastique PVC Tube 125ml
Numéro d`article ERIKS: 10020448
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plastic glue pvc tube 0,125 l",
"item_id": "gr0000000074141",
"material_number": "10020448",
"price": "7.73",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic glue pvc tube 0,125 l",
"item_id": "gr0000000074141",
"material_number": "10020448",
"price": "7.73",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0258_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|