|
GF
Outil de décroûtage/chanfreiner manuel 20mm 799.300.260
Numéro d`article ERIKS: 10048900
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "profile cutter 799.300.260 20",
"item_id": "gr0000000075669",
"material_number": "10048900",
"price": "171.26",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"tools and accessories",
"item_category3":"spare parts",
"item_category4": "pr1449231599024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile cutter 799.300.260 20",
"item_id": "gr0000000075669",
"material_number": "10048900",
"price": "171.26",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"tools and accessories",
"item_category3":"spare parts",
"item_category4": "pr1449231599024",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Outil de décroûtage/chanfreiner manuel 25mm 799.300.270
Numéro d`article ERIKS: 10048901
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "profile cutter 799.300.270 25",
"item_id": "gr0000000077183",
"material_number": "10048901",
"price": "171.26",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"tools and accessories",
"item_category3":"spare parts",
"item_category4": "pr1449231599024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile cutter 799.300.270 25",
"item_id": "gr0000000077183",
"material_number": "10048901",
"price": "171.26",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"tools and accessories",
"item_category3":"spare parts",
"item_category4": "pr1449231599024",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Outil de décroûtage/chanfreiner manuel 32mm 799.300.280
Numéro d`article ERIKS: 10048902
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "profile cutter 799.300.280 32",
"item_id": "gr0000000074710",
"material_number": "10048902",
"price": "301.28",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"tools and accessories",
"item_category3":"spare parts",
"item_category4": "pr1449231599024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile cutter 799.300.280 32",
"item_id": "gr0000000074710",
"material_number": "10048902",
"price": "301.28",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"tools and accessories",
"item_category3":"spare parts",
"item_category4": "pr1449231599024",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Outil de décroûtage/chanfreiner manuel 40mm 799.300.290
Numéro d`article ERIKS: 10048905
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "profile cutter 799.300.290 40",
"item_id": "gr0000000074711",
"material_number": "10048905",
"price": "235.94",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"tools and accessories",
"item_category3":"spare parts",
"item_category4": "pr1449231599024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile cutter 799.300.290 40",
"item_id": "gr0000000074711",
"material_number": "10048905",
"price": "235.94",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"tools and accessories",
"item_category3":"spare parts",
"item_category4": "pr1449231599024",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Outil de décroûtage/chanfreiner manuel 63mm 799.300.310
Numéro d`article ERIKS: 10048899
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "profile cutter 799.300.310 63",
"item_id": "gr0000000076700",
"material_number": "10048899",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"tools and accessories",
"item_category3":"spare parts",
"item_category4": "pr1449231599024",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|