|
GF
Coude angle 45° PE100 SDR11 40mm 753.158.609
Numéro d`article ERIKS: 12177109
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 45° pe100 sdr11 753.158.609 40",
"item_id": "gr0000001254935",
"material_number": "12177109",
"price": "12.15",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0072_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr11 753.158.609 40",
"item_id": "gr0000001254935",
"material_number": "12177109",
"price": "12.15",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0072_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PE100 SDR11 63mm 753.158.611
Numéro d`article ERIKS: 12177108
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 45° pe100 sdr11 753.158.611 63",
"item_id": "gr0000001255495",
"material_number": "12177108",
"price": "23.04",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0072_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr11 753.158.611 63",
"item_id": "gr0000001255495",
"material_number": "12177108",
"price": "23.04",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0072_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PE100 SDR11 110mm 753.158.614
Numéro d`article ERIKS: 12089867
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr11 753.158.614 110",
"item_id": "gr0000001258159",
"material_number": "12089867",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0072_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|