|
GF
Raccord 3-pièces PE-100/EPDM SDR11 25mm 753.528.607
Numéro d`article ERIKS: 11260734
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pe-100 sdr11 epdm 753.528.607 25",
"item_id": "gr0000001254200",
"material_number": "11260734",
"price": "34.91",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0175_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pe-100 sdr11 epdm 753.528.607 25",
"item_id": "gr0000001254200",
"material_number": "11260734",
"price": "34.91",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0175_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|