|
GF
Coude angle 90° PE-100 SDR11 PN10/16 32mm 753.001.008
Numéro d`article ERIKS: 11301524
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.008 pn10/16 32mm",
"item_id": "gr0000001192108",
"material_number": "11301524",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Courbe 90° PE-100 SDR11 50mm 753.001.010
Numéro d`article ERIKS: 11225065
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.010 50",
"item_id": "gr0000001258237",
"material_number": "11225065",
"price": "21.98",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.010 50",
"item_id": "gr0000001258237",
"material_number": "11225065",
"price": "21.98",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Courbe 90° PE-100 SDR11 90 753.001.013mm
Numéro d`article ERIKS: 12261730
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.013 90",
"item_id": "gr0000001258105",
"material_number": "12261730",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PE-100 SDR11 110mm 753.001.014
Numéro d`article ERIKS: 12307079
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.014 110",
"item_id": "gr0000000972206",
"material_number": "12307079",
"price": "102.61",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.014 110",
"item_id": "gr0000000972206",
"material_number": "12307079",
"price": "102.61",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PE-100 SDR11 125mm 753.001.015
Numéro d`article ERIKS: 12395452
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.015 125",
"item_id": "gr0000000972251",
"material_number": "12395452",
"price": "152.07",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.015 125",
"item_id": "gr0000000972251",
"material_number": "12395452",
"price": "152.07",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PE-100 SDR11 160mm 753.001.017
Numéro d`article ERIKS: 12261731
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.017 160",
"item_id": "gr0000000972234",
"material_number": "12261731",
"price": "244.76",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.017 160",
"item_id": "gr0000000972234",
"material_number": "12261731",
"price": "244.76",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PE-100 SDR11 200mm 753.001.019
Numéro d`article ERIKS: 12390609
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.019 200",
"item_id": "gr0000000972228",
"material_number": "12390609",
"price": "324.06",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.019 200",
"item_id": "gr0000000972228",
"material_number": "12390609",
"price": "324.06",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PE-100 SDR11 225mm 753.001.020
Numéro d`article ERIKS: 12259069
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.020 225",
"item_id": "gr0000000972231",
"material_number": "12259069",
"price": "429.7",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.020 225",
"item_id": "gr0000000972231",
"material_number": "12259069",
"price": "429.7",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|