|
GF
Raccord 3-pièces PE80 PN10 32mm 723.580.108
Numéro d`article ERIKS: 11158213
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "3-piece coupling pe80 metric - pe/pe 723.580.108 pn10 32mm",
"item_id": "gr0000000425032",
"material_number": "11158213",
"price": "56.62",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0003_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3-piece coupling pe80 metric - pe/pe 723.580.108 pn10 32mm",
"item_id": "gr0000000425032",
"material_number": "11158213",
"price": "56.62",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0003_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PE-80/laiton PN10 SDR11 40mm 733.580.109
Numéro d`article ERIKS: 11325662
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "union pe-80 metric - pe/pe sdr11 733.580.109 pn10 40mm",
"item_id": "gr0000001192487",
"material_number": "11325662",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0003_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PE-80 SDR11 50mm 733.580.110
Numéro d`article ERIKS: 11299042
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "union pe-80 sdr11 733.580.110 50",
"item_id": "gr0000001258171",
"material_number": "11299042",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0003_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|