|
GF
Coude angle 90° PE-100 SDR11 110mm 753.101.814
Numéro d`article ERIKS: 11219918
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.814 110",
"item_id": "gr0000000972208",
"material_number": "11219918",
"price": "119.69",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr1441182409724",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.814 110",
"item_id": "gr0000000972208",
"material_number": "11219918",
"price": "119.69",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr1441182409724",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PE-100 SDR11 180mm 753.101.818
Numéro d`article ERIKS: 11932311
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.818 180",
"item_id": "gr0000001194078",
"material_number": "11932311",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr1441182409724",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PE100 SDR11 200mm 753.101.819
Numéro d`article ERIKS: 12041157
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.819 200",
"item_id": "gr0000001258254",
"material_number": "12041157",
"price": "1300.48",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr1441182409724",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.819 200",
"item_id": "gr0000001258254",
"material_number": "12041157",
"price": "1300.48",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr1441182409724",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|