|
GF
Coude angle 45° PP-H PN10 20mm 727.158.506
Numéro d`article ERIKS: 12344762
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "elbow 45° pp-h pn10 727.158.506 20",
"item_id": "gr0000001194248",
"material_number": "12344762",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PP-H PN10 32mm 727.158.508
Numéro d`article ERIKS: 11439167
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "elbow 45° pp-h 727.158.508 pn10 32",
"item_id": "gr0000001255035",
"material_number": "11439167",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PP 40mm 727.158.509
Numéro d`article ERIKS: 11299035
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "elbow 45° pp 727.158.509 40",
"item_id": "gr0000001193536",
"material_number": "11299035",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PP 50mm 727.158.510
Numéro d`article ERIKS: 11108743
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 45° pp 727.158.510 50",
"item_id": "gr0000001193433",
"material_number": "11108743",
"price": "13.74",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pp 727.158.510 50",
"item_id": "gr0000001193433",
"material_number": "11108743",
"price": "13.74",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PP 75mm 727.158.512
Numéro d`article ERIKS: 11108744
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 45° pp 727.158.512 75",
"item_id": "gr0000001193741",
"material_number": "11108744",
"price": "32.24",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pp 727.158.512 75",
"item_id": "gr0000001193741",
"material_number": "11108744",
"price": "32.24",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PP 90mm 727.158.513
Numéro d`article ERIKS: 11092653
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 45° pp 727.158.513 d 90",
"item_id": "gr0000001253936",
"material_number": "11092653",
"price": "39.96",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pp 727.158.513 d 90",
"item_id": "gr0000001253936",
"material_number": "11092653",
"price": "39.96",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PP 110mm 727.158.514
Numéro d`article ERIKS: 12032335
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "elbow 45° pp 727.158.514 d 110",
"item_id": "gr0000001254328",
"material_number": "12032335",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PP-H SDR11 125mm 727.158.515
Numéro d`article ERIKS: 12450384
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "elbow 45° pp-h sdr11 d125 727.158.515",
"item_id": "gr0000001253009",
"material_number": "12450384",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PP 140mm 727.158.516
Numéro d`article ERIKS: 11273150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 45° pp 727.158.516 d 140",
"item_id": "gr0000001253607",
"material_number": "11273150",
"price": "147.65",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pp 727.158.516 d 140",
"item_id": "gr0000001253607",
"material_number": "11273150",
"price": "147.65",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0088_fw",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|