|
GF
Coude angle 90° PP PN10 20mm 727.108.506
Numéro d`article ERIKS: 11094632
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° pp pn10 727.108.506 20",
"item_id": "gr0000001253677",
"material_number": "11094632",
"price": "4.76",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pp pn10 727.108.506 20",
"item_id": "gr0000001253677",
"material_number": "11094632",
"price": "4.76",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PP PN10 25mm 727.108.507
Numéro d`article ERIKS: 11094653
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° pp pn10 727.108.507 25",
"item_id": "gr0000001253752",
"material_number": "11094653",
"price": "4.88",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pp pn10 727.108.507 25",
"item_id": "gr0000001253752",
"material_number": "11094653",
"price": "4.88",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PP PN10 40mm 727.108.509
Numéro d`article ERIKS: 11094656
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° pp pn10 727.108.509 40",
"item_id": "gr0000001255255",
"material_number": "11094656",
"price": "6.64",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pp pn10 727.108.509 40",
"item_id": "gr0000001255255",
"material_number": "11094656",
"price": "6.64",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|