|
GF
Raccord 3-pièces PP-H PN10 16mm 727.510.155
Numéro d`article ERIKS: 10044114
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h 727.510.155 pn10 16",
"item_id": "gr0000000079163",
"material_number": "10044114",
"price": "23.54",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h 727.510.155 pn10 16",
"item_id": "gr0000000079163",
"material_number": "10044114",
"price": "23.54",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H PN10 20mm 727.510.156
Numéro d`article ERIKS: 10044115
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h 727.510.156 pn10 20",
"item_id": "gr0000000075978",
"material_number": "10044115",
"price": "24.49",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h 727.510.156 pn10 20",
"item_id": "gr0000000075978",
"material_number": "10044115",
"price": "24.49",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H PN10 25mm 727.510.157
Numéro d`article ERIKS: 10044116
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h 727.510.157 pn10 25",
"item_id": "gr0000000075979",
"material_number": "10044116",
"price": "26.64",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h 727.510.157 pn10 25",
"item_id": "gr0000000075979",
"material_number": "10044116",
"price": "26.64",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H PN10 32mm 727.510.158
Numéro d`article ERIKS: 10044117
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h 727.510.158 pn10 32",
"item_id": "gr0000000076440",
"material_number": "10044117",
"price": "32.14",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h 727.510.158 pn10 32",
"item_id": "gr0000000076440",
"material_number": "10044117",
"price": "32.14",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H PN10 40mm 727.510.159
Numéro d`article ERIKS: 10044118
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h 727.510.159 pn10 40",
"item_id": "gr0000000074839",
"material_number": "10044118",
"price": "42.98",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h 727.510.159 pn10 40",
"item_id": "gr0000000074839",
"material_number": "10044118",
"price": "42.98",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H PN10 63mm 727.510.161
Numéro d`article ERIKS: 10044120
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h 727.510.161 pn10 63",
"item_id": "gr0000000074840",
"material_number": "10044120",
"price": "85.94",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h 727.510.161 pn10 63",
"item_id": "gr0000000074840",
"material_number": "10044120",
"price": "85.94",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0005_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|