|
GF
Raccord 3-pièces PP-H/EPDM 20mm 727.518.506
Numéro d`article ERIKS: 11172404
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h epdm 727.518.506 20",
"item_id": "gr0000001253670",
"material_number": "11172404",
"price": "26.27",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h epdm 727.518.506 20",
"item_id": "gr0000001253670",
"material_number": "11172404",
"price": "26.27",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H/EPDM 32mm 727.518.508
Numéro d`article ERIKS: 11204695
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h epdm 727.518.508 32",
"item_id": "gr0000001254428",
"material_number": "11204695",
"price": "33.44",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h epdm 727.518.508 32",
"item_id": "gr0000001254428",
"material_number": "11204695",
"price": "33.44",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H/EPDM 40mm 727.518.509
Numéro d`article ERIKS: 11201204
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h epdm 727.518.509 40",
"item_id": "gr0000001254493",
"material_number": "11201204",
"price": "47.57",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h epdm 727.518.509 40",
"item_id": "gr0000001254493",
"material_number": "11201204",
"price": "47.57",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H/EPDM 63mm 727.518.511
Numéro d`article ERIKS: 11201206
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h epdm 727.518.511 63",
"item_id": "gr0000001254745",
"material_number": "11201206",
"price": "78.08",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h epdm 727.518.511 63",
"item_id": "gr0000001254745",
"material_number": "11201206",
"price": "78.08",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H/EPDM 75mm 727.518.512
Numéro d`article ERIKS: 11339368
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h epdm 727.518.512 75",
"item_id": "gr0000001253274",
"material_number": "11339368",
"price": "125.14",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h epdm 727.518.512 75",
"item_id": "gr0000001253274",
"material_number": "11339368",
"price": "125.14",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PP-H/EPDM PN10 S5/SDR11 90mm 727.518.513 pour le soudage bout à bout
Numéro d`article ERIKS: 11255838
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pp-h/epdm butt fusion s5/sdr11 727.518.513 pn10 90mm",
"item_id": "gr0000001192502",
"material_number": "11255838",
"price": "146.33",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pp-h/epdm butt fusion s5/sdr11 727.518.513 pn10 90mm",
"item_id": "gr0000001192502",
"material_number": "11255838",
"price": "146.33",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0007_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|