|
GF
Raccord-union PP PN10 16mm 727.840.155
Numéro d`article ERIKS: 10046758
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "point piece pp 727.840.155 16",
"item_id": "gr0000000077539",
"material_number": "10046758",
"price": "8.58",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "point piece pp 727.840.155 16",
"item_id": "gr0000000077539",
"material_number": "10046758",
"price": "8.58",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Raccord-union PP PN10 20mm 727.840.156
Numéro d`article ERIKS: 10046759
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "point piece pp 727.840.156 20",
"item_id": "gr0000000074604",
"material_number": "10046759",
"price": "9.24",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "point piece pp 727.840.156 20",
"item_id": "gr0000000074604",
"material_number": "10046759",
"price": "9.24",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Raccord-union PP PN10 25mm 727.840.157
Numéro d`article ERIKS: 10046668
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "point piece pp 727.840.157 25",
"item_id": "gr0000000077071",
"material_number": "10046668",
"price": "10.02",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "point piece pp 727.840.157 25",
"item_id": "gr0000000077071",
"material_number": "10046668",
"price": "10.02",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Raccord-union PP PN10 32mm 727.840.158
Numéro d`article ERIKS: 10046760
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "point piece pp 727.840.158 32",
"item_id": "gr0000000077540",
"material_number": "10046760",
"price": "12.08",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "point piece pp 727.840.158 32",
"item_id": "gr0000000077540",
"material_number": "10046760",
"price": "12.08",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Raccord-union PP PN10 50mm 727.840.160
Numéro d`article ERIKS: 11062911
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "point piece pp 727.840.160 50",
"item_id": "gr0000000077815",
"material_number": "11062911",
"price": "23.07",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "point piece pp 727.840.160 50",
"item_id": "gr0000000077815",
"material_number": "11062911",
"price": "23.07",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Raccord-union PP PN10 63mm 727.840.161
Numéro d`article ERIKS: 11062912
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "point piece pp 727.840.161 63",
"item_id": "gr0000000419088",
"material_number": "11062912",
"price": "30.69",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "point piece pp 727.840.161 63",
"item_id": "gr0000000419088",
"material_number": "11062912",
"price": "30.69",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010627_0008_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|