|
GF
Raccordement au réservoir PP/EPDM 32mm 167.050.228
Numéro d`article ERIKS: 11204268
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tank connection pp/epdm 167.050.228 32",
"item_id": "gr0000001197532",
"material_number": "11204268",
"price": "75.15",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010488_0002_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank connection pp/epdm 167.050.228 32",
"item_id": "gr0000001197532",
"material_number": "11204268",
"price": "75.15",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010488_0002_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Raccordement au réservoir PP 40mm 167.050.229
Numéro d`article ERIKS: 11326130
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tank connection pp 167.050.229 40",
"item_id": "gr0000001253877",
"material_number": "11326130",
"price": "105",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010488_0002_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank connection pp 167.050.229 40",
"item_id": "gr0000001253877",
"material_number": "11326130",
"price": "105",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010488_0002_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Raccordement au réservoir PP 50mm 167.050.230
Numéro d`article ERIKS: 11294840
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tank connection pp 167.050.230 50",
"item_id": "gr0000001255088",
"material_number": "11294840",
"price": "129.82",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010488_0002_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank connection pp 167.050.230 50",
"item_id": "gr0000001255088",
"material_number": "11294840",
"price": "129.82",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010488_0002_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Contenu de la citerne PP 63mm 167.050.231
Numéro d`article ERIKS: 11265064
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "container throughput pp 167.050.231 63",
"item_id": "gr0000001253781",
"material_number": "11265064",
"price": "145.85",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010488_0002_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "container throughput pp 167.050.231 63",
"item_id": "gr0000001253781",
"material_number": "11265064",
"price": "145.85",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010488_0002_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|