|
GF
Réduction PP-H PN10 20mm x 3/8" 727.910.434
Numéro d`article ERIKS: 10047155
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "threaded socket pp-h 727.910.434 pn10 20x3/8"",
"item_id": "gr0000000076629",
"material_number": "10047155",
"price": "10.33",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "threaded socket pp-h 727.910.434 pn10 20x3/8"",
"item_id": "gr0000000076629",
"material_number": "10047155",
"price": "10.33",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Réduction PP-H PN10 20mm x 1/4" 727.910.433
Numéro d`article ERIKS: 11403355
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "threaded socket pp-h 727.910.433 pn10 20x1/4"",
"item_id": "gr0000001258162",
"material_number": "11403355",
"price": "10.33",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "threaded socket pp-h 727.910.433 pn10 20x1/4"",
"item_id": "gr0000001258162",
"material_number": "11403355",
"price": "10.33",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Réduction PP-H PN10 32mm x 3/4" 727.910.441
Numéro d`article ERIKS: 10047157
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "threaded socket pp-h 727.910.441 pn10 32x3/4"",
"item_id": "gr0000000076167",
"material_number": "10047157",
"price": "13.91",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "threaded socket pp-h 727.910.441 pn10 32x3/4"",
"item_id": "gr0000000076167",
"material_number": "10047157",
"price": "13.91",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Réduction PP-H PN10 40mm x 1" 727.910.446
Numéro d`article ERIKS: 10047158
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "threaded socket pp-h 727.910.446 pn10 40x1"",
"item_id": "gr0000000079351",
"material_number": "10047158",
"price": "16.77",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "threaded socket pp-h 727.910.446 pn10 40x1"",
"item_id": "gr0000000079351",
"material_number": "10047158",
"price": "16.77",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Réduction PP-H PN10 50mm x 1.1/4" 727.910.452
Numéro d`article ERIKS: 10047159
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "threaded socket pp-h 727.910.452 pn10 50x1.1/4"",
"item_id": "gr0000000079352",
"material_number": "10047159",
"price": "23.54",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "threaded socket pp-h 727.910.452 pn10 50x1.1/4"",
"item_id": "gr0000000079352",
"material_number": "10047159",
"price": "23.54",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec011352_0033_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|