|
GF
Module multifonctions 546 NPN 16/20mm 167.482.653
Numéro d`article ERIKS: 11247837
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "module 546 167.482.653 npn 16/20",
"item_id": "gr0000000421804",
"material_number": "11247837",
"price": "450.24",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068805",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "module 546 167.482.653 npn 16/20",
"item_id": "gr0000000421804",
"material_number": "11247837",
"price": "450.24",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068805",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Module multifonctions 546 NPN 25/32mm 167.482.654
Numéro d`article ERIKS: 11247839
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "module 546 167.482.654 npn 25/32",
"item_id": "gr0000000424107",
"material_number": "11247839",
"price": "459.55",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068805",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "module 546 167.482.654 npn 25/32",
"item_id": "gr0000000424107",
"material_number": "11247839",
"price": "459.55",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068805",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Module multifonctions 546 NPN 40/50mm 167.482.655
Numéro d`article ERIKS: 11247841
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "module 546 167.482.655 npn 40/50",
"item_id": "gr0000000420054",
"material_number": "11247841",
"price": "493.68",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068805",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "module 546 167.482.655 npn 40/50",
"item_id": "gr0000000420054",
"material_number": "11247841",
"price": "493.68",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068805",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Module multifonctions 546 NPN 63mm 167.482.656
Numéro d`article ERIKS: 11247842
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "module 546 167.482.656 npn 63",
"item_id": "gr0000000421093",
"material_number": "11247842",
"price": "499.91",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068805",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "module 546 167.482.656 npn 63",
"item_id": "gr0000000421093",
"material_number": "11247842",
"price": "499.91",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068805",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|