|
GF
Module multifonctions 546 PNP 16/20mm 167.482.662
Numéro d`article ERIKS: 11247830
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "module 546 167.482.662 pnp 16/20",
"item_id": "gr0000000418945",
"material_number": "11247830",
"price": "450.24",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068802",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "module 546 167.482.662 pnp 16/20",
"item_id": "gr0000000418945",
"material_number": "11247830",
"price": "450.24",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068802",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Module multifonctions 546 PNP 25/32mm 167.482.663
Numéro d`article ERIKS: 11247832
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "module 546 167.482.663 pnp 25/32",
"item_id": "gr0000000421463",
"material_number": "11247832",
"price": "459.55",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068802",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "module 546 167.482.663 pnp 25/32",
"item_id": "gr0000000421463",
"material_number": "11247832",
"price": "459.55",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068802",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Module multifonctions 546 PNP 40/50mm 167.482.664
Numéro d`article ERIKS: 11247834
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "module 546 167.482.664 pnp 40/50",
"item_id": "gr0000000423944",
"material_number": "11247834",
"price": "493.68",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068802",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "module 546 167.482.664 pnp 40/50",
"item_id": "gr0000000423944",
"material_number": "11247834",
"price": "493.68",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068802",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Module multifonctions 546 PNP 63mm 167.482.665
Numéro d`article ERIKS: 11247835
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "module 546 167.482.665 pnp 63",
"item_id": "gr0000000418720",
"material_number": "11247835",
"price": "499.91",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068802",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "module 546 167.482.665 pnp 63",
"item_id": "gr0000000418720",
"material_number": "11247835",
"price": "499.91",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h valves",
"item_category4": "pr1441954068802",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|