|
GF
Pièce en Té 45° Série: 250 PVC-C PN10 Manchon à coller 25mm
Numéro d`article ERIKS: 11233584
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "t-piece 45° series: 250 pvc-c pn10 glued sleeve 25mm",
"item_id": "gr0000001198203",
"material_number": "11233584",
"price": "16.28",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010244_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "t-piece 45° series: 250 pvc-c pn10 glued sleeve 25mm",
"item_id": "gr0000001198203",
"material_number": "11233584",
"price": "16.28",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010244_0008_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Pièce en Té 45° Série: 250 PVC-C PN10 Manchon à coller 32mm
Numéro d`article ERIKS: 11209699
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "t-piece 45° series: 250 pvc-c pn10 glued sleeve 32mm",
"item_id": "gr0000001253595",
"material_number": "11209699",
"price": "20.29",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010244_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "t-piece 45° series: 250 pvc-c pn10 glued sleeve 32mm",
"item_id": "gr0000001253595",
"material_number": "11209699",
"price": "20.29",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010244_0008_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Pièce en Té 45° Série: 250 PVC-C PN10 Manchon à coller 40mm
Numéro d`article ERIKS: 11271582
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "t-piece 45° series: 250 pvc-c pn10 glued sleeve 40mm",
"item_id": "gr0000001197414",
"material_number": "11271582",
"price": "33.66",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010244_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "t-piece 45° series: 250 pvc-c pn10 glued sleeve 40mm",
"item_id": "gr0000001197414",
"material_number": "11271582",
"price": "33.66",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010244_0008_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Pièce en Té 45° Série: 250 PVC-C PN6 Manchon à coller 75mm
Numéro d`article ERIKS: 11619059
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "t-piece 45° series: 250 pvc-c pn6 glued sleeve 75mm",
"item_id": "gr0000001255598",
"material_number": "11619059",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010244_0008_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Pièce en Té 45° Série: 250 PVC-C PN6 Manchon à coller 90mm
Numéro d`article ERIKS: 11233557
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "t-piece 45° series: 250 pvc-c pn6 glued sleeve 90mm",
"item_id": "gr0000001197265",
"material_number": "11233557",
"price": "200.1",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010244_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "t-piece 45° series: 250 pvc-c pn6 glued sleeve 90mm",
"item_id": "gr0000001197265",
"material_number": "11233557",
"price": "200.1",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010244_0008_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|