|
GF
Racc3pc PVC-C/M 723.550.911 63x 2"
Numéro d`article ERIKS: 12162258
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pvc-c/m 723.550.911 63x 2"",
"item_id": "g1579278035418277",
"material_number": "12162258",
"price": "114.89",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pvc-c/m 723.550.911 63x 2"",
"item_id": "g1579278035418277",
"material_number": "12162258",
"price": "114.89",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Manchon union PVC-C/laiton métrique - cylindrique filetage extérieur BSPT 723.550.906 PN16 20mm x 1/2"
Numéro d`article ERIKS: 10047519
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sleeve union pvc-c/brass metric - cylindrical external thread bspt 723.550.906 pn16 20mm x 1/2"",
"item_id": "gr0000000549848",
"material_number": "10047519",
"price": "35.2",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sleeve union pvc-c/brass metric - cylindrical external thread bspt 723.550.906 pn16 20mm x 1/2"",
"item_id": "gr0000000549848",
"material_number": "10047519",
"price": "35.2",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PVC-C/laiton PN16 25mm x filetage cylindrique extérieur BSPT 3/4" 729.550.907
Numéro d`article ERIKS: 12102451
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "sleeve union pvc-c/brass metric - cylindrical external thread bspt 729.550.907 pn16 25mm x 3/4"",
"item_id": "gr0000001192566",
"material_number": "12102451",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PVC-C PN16 32mm x 1" 723.550.908
Numéro d`article ERIKS: 12111320
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sleeve union pvc-c 723.550.908 pn16 32x1"",
"item_id": "gr0000001269658",
"material_number": "12111320",
"price": "53.22",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sleeve union pvc-c 723.550.908 pn16 32x1"",
"item_id": "gr0000001269658",
"material_number": "12111320",
"price": "53.22",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Raccord 3-pièces PVC-C/laiton PN16 40mm x filetage cylindrique extérieur BSPT 1.1/4" 723.550.909
Numéro d`article ERIKS: 10047522
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sleeve union pvc-c/brass metric - cylindrical external thread bspt 723.550.909 pn16 40mm x 1.1/4"",
"item_id": "gr0000000550302",
"material_number": "10047522",
"price": "74.69",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sleeve union pvc-c/brass metric - cylindrical external thread bspt 723.550.909 pn16 40mm x 1.1/4"",
"item_id": "gr0000000550302",
"material_number": "10047522",
"price": "74.69",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Manchon union PVC-C/laiton métrique - cylindrique fileté BSPT 723.550.910 PN16 50mm x 1.1/2"
Numéro d`article ERIKS: 10047523
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union coupling pvc-c/brass metric - cylindrical male thread bspt 723.550.910 pn16 50mm x 1.1/2"",
"item_id": "gr0000000550600",
"material_number": "10047523",
"price": "91.41",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union coupling pvc-c/brass metric - cylindrical male thread bspt 723.550.910 pn16 50mm x 1.1/2"",
"item_id": "gr0000000550600",
"material_number": "10047523",
"price": "91.41",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0024_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|