|
GF
Raccord de tuyau de pression PVC-C PN16 16mm 723.960.405
Numéro d`article ERIKS: 11258683
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pressure hose tail pvc-c metric 723.960.405 pn16 16 mm",
"item_id": "gr0000001192276",
"material_number": "11258683",
"price": "4.95",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010619_0005_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure hose tail pvc-c metric 723.960.405 pn16 16 mm",
"item_id": "gr0000001192276",
"material_number": "11258683",
"price": "4.95",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010619_0005_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Raccord de tuyau de pression PVC-C PN16 16mm 723.960.407
Numéro d`article ERIKS: 11233572
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pressure hose tail pvc-c metric 723.960.407 pn16 16 mm",
"item_id": "gr0000001192260",
"material_number": "11233572",
"price": "7.49",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010619_0005_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure hose tail pvc-c metric 723.960.407 pn16 16 mm",
"item_id": "gr0000001192260",
"material_number": "11233572",
"price": "7.49",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010619_0005_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|