|
GF
Courbe 90° PVC-U PN10 225 721.010.120
Numéro d`article ERIKS: 10046018
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pvc-u metric 721.010.120 pn10 225mm",
"item_id": "gr0000000074953",
"material_number": "10046018",
"price": "451.68",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-u",
"item_category3":"pvc-u fittings",
"item_category4": "pr_ec010243_0046_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pvc-u metric 721.010.120 pn10 225mm",
"item_id": "gr0000000074953",
"material_number": "10046018",
"price": "451.68",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-u",
"item_category3":"pvc-u fittings",
"item_category4": "pr_ec010243_0046_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Courbe 90° PVC-U PN10 280 721.010.122
Numéro d`article ERIKS: 11062131
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pvc-u metric 721.010.122 pn10 280mm",
"item_id": "gr0000000079564",
"material_number": "11062131",
"price": "1068.28",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-u",
"item_category3":"pvc-u fittings",
"item_category4": "pr_ec010243_0046_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pvc-u metric 721.010.122 pn10 280mm",
"item_id": "gr0000000079564",
"material_number": "11062131",
"price": "1068.28",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-u",
"item_category3":"pvc-u fittings",
"item_category4": "pr_ec010243_0046_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Courbe 90° PVC-U PN 6 315 721.010.123
Numéro d`article ERIKS: 11062132
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pvc-u metric 721.010.123 pn 6 315mm",
"item_id": "gr0000000550734",
"material_number": "11062132",
"price": "1323.64",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-u",
"item_category3":"pvc-u fittings",
"item_category4": "pr_ec010243_0046_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pvc-u metric 721.010.123 pn 6 315mm",
"item_id": "gr0000000550734",
"material_number": "11062132",
"price": "1323.64",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-u",
"item_category3":"pvc-u fittings",
"item_category4": "pr_ec010243_0046_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|