|
GF
Coude angle 90° PVDF PN16 25mm 735.108.607 pour le soudage bout à bout
Numéro d`article ERIKS: 11071583
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° pvdf 735.108.607 pn16 butt weld 25",
"item_id": "gr0000000424574",
"material_number": "11071583",
"price": "18.69",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0107_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pvdf 735.108.607 pn16 butt weld 25",
"item_id": "gr0000000424574",
"material_number": "11071583",
"price": "18.69",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0107_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PVDF PN16 32mm 735.108.608 pour le soudage bout à bout
Numéro d`article ERIKS: 11065251
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "elbow 90° pvdf 735.108.608 pn16 butt weld 32",
"item_id": "gr0000000422622",
"material_number": "11065251",
"price": "34.49",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0107_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pvdf 735.108.608 pn16 butt weld 32",
"item_id": "gr0000000422622",
"material_number": "11065251",
"price": "34.49",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0107_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|