|
GF
Coude angle 90° PVDF PN10 90mm 735.018.513 pour soudage bout à bout
Numéro d`article ERIKS: 11054518
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pvdf mirror weld 735.018.513 pn10 90mm",
"item_id": "gr0000001192281",
"material_number": "11054518",
"price": "252.48",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0038_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pvdf mirror weld 735.018.513 pn10 90mm",
"item_id": "gr0000001192281",
"material_number": "11054518",
"price": "252.48",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0038_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PVDF PN16 110mm 735.018.714 pour le soudage bout à bout
Numéro d`article ERIKS: 11349853
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "bend 90° pvdf 735.018.714 pn16 butt weld 110",
"item_id": "gr0000001254395",
"material_number": "11349853",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0038_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Coude angle 90° PVDF PN10 160mm 735.018.517 pour soudage bout à bout
Numéro d`article ERIKS: 11054536
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bend 90° pvdf mirror weld 735.018.517 pn10 160mm",
"item_id": "gr0000001192852",
"material_number": "11054536",
"price": "1082.4",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0038_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pvdf mirror weld 735.018.517 pn10 160mm",
"item_id": "gr0000001192852",
"material_number": "11054536",
"price": "1082.4",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0038_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|