|
GF
Raccord 3-pièces PVDF PN16 32mm 735.528.628
Numéro d`article ERIKS: 12325995
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "union pvdf 735.528.628 pn16 32",
"item_id": "gr0000001253755",
"material_number": "12325995",
"price": "123.78",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0008_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union pvdf 735.528.628 pn16 32",
"item_id": "gr0000001253755",
"material_number": "12325995",
"price": "123.78",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0008_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|