|
RX
Raccord droit PVDF 10mm
Numéro d`article ERIKS: 10038205
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "straight coupling pvdf type r 10",
"item_id": "gr0000001196297",
"material_number": "10038205",
"price": "37.61",
"item_brand": "rx",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec003024_010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straight coupling pvdf type r 10",
"item_id": "gr0000001196297",
"material_number": "10038205",
"price": "37.61",
"item_brand": "rx",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec003024_010",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RX
Raccord droit PVDF 12mm
Numéro d`article ERIKS: 10038202
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "straight coupling pvdf type r 12",
"item_id": "gr0000001195690",
"material_number": "10038202",
"price": "55.5",
"item_brand": "rx",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec003024_010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straight coupling pvdf type r 12",
"item_id": "gr0000001195690",
"material_number": "10038202",
"price": "55.5",
"item_brand": "rx",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec003024_010",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RX
Raccord droit PVDF 6mm
Numéro d`article ERIKS: 10038201
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "straight coupling pvdf type r 6",
"item_id": "gr0000001196207",
"material_number": "10038201",
"price": "27.42",
"item_brand": "rx",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec003024_010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straight coupling pvdf type r 6",
"item_id": "gr0000001196207",
"material_number": "10038201",
"price": "27.42",
"item_brand": "rx",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec003024_010",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RX
Raccord droit PVDF 8mm
Numéro d`article ERIKS: 10038204
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "straight coupling pvdf type r 8",
"item_id": "gr0000001196381",
"material_number": "10038204",
"price": "47.11",
"item_brand": "rx",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec003024_010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straight coupling pvdf type r 8",
"item_id": "gr0000001196381",
"material_number": "10038204",
"price": "47.11",
"item_brand": "rx",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec003024_010",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|