|
GF
Manchon rétractable Court Série: 11 COOL-FIT 110mm
Numéro d`article ERIKS: 11958779
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "crimping sleeve short series: 11 cool-fit 110mm",
"item_id": "gr0000000549231",
"material_number": "11958779",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr_ec010986_0001_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Manchon rétractable Court Série: 11 COOL-FIT 125mm
Numéro d`article ERIKS: 11953840
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "crimping sleeve short series: 11 cool-fit 125mm",
"item_id": "gr0000000549238",
"material_number": "11953840",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr_ec010986_0001_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Manchon rétractable Court Série: 11 COOL-FIT 140mm
Numéro d`article ERIKS: 11953841
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "crimping sleeve short series: 11 cool-fit 140mm",
"item_id": "gr0000000550329",
"material_number": "11953841",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr_ec010986_0001_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Manchon rétractable Court Série: 11 COOL-FIT 180mm
Numéro d`article ERIKS: 11958788
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crimping sleeve short series: 11 cool-fit 180mm",
"item_id": "gr0000000551302",
"material_number": "11958788",
"price": "15.8",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr_ec010986_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crimping sleeve short series: 11 cool-fit 180mm",
"item_id": "gr0000000551302",
"material_number": "11958788",
"price": "15.8",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr_ec010986_0001_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Manchon rétractable Court Série: 11 COOL-FIT 225mm
Numéro d`article ERIKS: 11958790
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "crimping sleeve short series: 11 cool-fit 225mm",
"item_id": "gr0000000549017",
"material_number": "11958790",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr_ec010986_0001_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Manchon rétractable Court Série: 11 COOL-FIT 250mm
Numéro d`article ERIKS: 11955626
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crimping sleeve short series: 11 cool-fit 250mm",
"item_id": "gr0000000548746",
"material_number": "11955626",
"price": "21.4",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr_ec010986_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crimping sleeve short series: 11 cool-fit 250mm",
"item_id": "gr0000000548746",
"material_number": "11955626",
"price": "21.4",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr_ec010986_0001_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GF
Manchon rétractable Court Série: 11 COOL-FIT 280mm
Numéro d`article ERIKS: 11958762
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "crimping sleeve short series: 11 cool-fit 280mm",
"item_id": "gr0000000549477",
"material_number": "11958762",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr_ec010986_0001_fw",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|