|
GF
Manchon rétractable Long Série: 11 COOL-FIT 90mm 160mm
Numéro d`article ERIKS: 11298366
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crimping sleeve long series: 11 cool-fit 90mm x 160mm",
"item_id": "gr0000000549253",
"material_number": "11298366",
"price": "29",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr1441954068842",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crimping sleeve long series: 11 cool-fit 90mm x 160mm",
"item_id": "gr0000000549253",
"material_number": "11298366",
"price": "29",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr1441954068842",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Manchon rétractable Long Série: 11 COOL-FIT 140mm 225mm
Numéro d`article ERIKS: 11313115
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crimping sleeve long series: 11 cool-fit 140mm x 225mm",
"item_id": "gr0000000548909",
"material_number": "11313115",
"price": "34.7",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr1441954068842",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crimping sleeve long series: 11 cool-fit 140mm x 225mm",
"item_id": "gr0000000548909",
"material_number": "11313115",
"price": "34.7",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr1441954068842",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Manchon rétractable Long Série: 11 COOL-FIT 225mm 315mm
Numéro d`article ERIKS: 11313116
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "crimping sleeve long series: 11 cool-fit 225mm x 315mm",
"item_id": "gr0000000551251",
"material_number": "11313116",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit accessories",
"item_category4": "pr1441954068842",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|