|
ECON®
Collier de fixation 12738 DIN/R2 304 13mm DN10
Numéro d`article ERIKS: 12682479
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipeclamp 12738 din/r2 304 13mm dn10",
"item_id": "gr0000001437049",
"material_number": "12682479",
"price": "4.16",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipeclamp 12738 din/r2 304 13mm dn10",
"item_id": "gr0000001437049",
"material_number": "12682479",
"price": "4.16",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Collier de fixation 12738 DIN/R2 304 19mm DN15
Numéro d`article ERIKS: 12682480
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipeclamp 12738 din/r2 304 19mm dn15",
"item_id": "gr0000001436951",
"material_number": "12682480",
"price": "4.42",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipeclamp 12738 din/r2 304 19mm dn15",
"item_id": "gr0000001436951",
"material_number": "12682480",
"price": "4.42",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Collier de fixation 12738 DIN/R2 304 23mm DN20
Numéro d`article ERIKS: 12682481
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipeclamp 12738 din/r2 304 23mm dn20",
"item_id": "gr0000001436968",
"material_number": "12682481",
"price": "4.48",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipeclamp 12738 din/r2 304 23mm dn20",
"item_id": "gr0000001436968",
"material_number": "12682481",
"price": "4.48",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Collier de fixation 12738 DIN/R2 304 85mm DN80
Numéro d`article ERIKS: 12682487
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipeclamp 12738 din/r2 304 85mm dn80",
"item_id": "gr0000001437186",
"material_number": "12682487",
"price": "11",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipeclamp 12738 din/r2 304 85mm dn80",
"item_id": "gr0000001437186",
"material_number": "12682487",
"price": "11",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Collier de fixation 12738 DIN/R2 304 129mm DN125
Numéro d`article ERIKS: 12682489
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipeclamp 12738 din/r2 304 129mm dn125",
"item_id": "gr0000001436984",
"material_number": "12682489",
"price": "14.8",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipeclamp 12738 din/r2 304 129mm dn125",
"item_id": "gr0000001436984",
"material_number": "12682489",
"price": "14.8",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389675",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|