|
ECON®
Collier de fixation 12742 BS 48125 304 25,4mm 1"
Numéro d`article ERIKS: 12682491
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipeclamp 12742 bs4825 304 25.4mm 1"",
"item_id": "gr0000001437077",
"material_number": "12682491",
"price": "6.3",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipeclamp 12742 bs4825 304 25.4mm 1"",
"item_id": "gr0000001437077",
"material_number": "12682491",
"price": "6.3",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Collier de fixation 12742 BS 48125 304 63,5mm 2.1/2"
Numéro d`article ERIKS: 12682494
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipeclamp 12742 bs4825 304 63.5mm 2.1/2"",
"item_id": "gr0000001436871",
"material_number": "12682494",
"price": "12.5",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipeclamp 12742 bs4825 304 63.5mm 2.1/2"",
"item_id": "gr0000001436871",
"material_number": "12682494",
"price": "12.5",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Collier de fixation 12742 BS 48125 304 101,6mm 2234"
Numéro d`article ERIKS: 12682496
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipeclamp 12742 bs4825 304 101.6mm 4"",
"item_id": "gr0000001436943",
"material_number": "12682496",
"price": "15.7",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipeclamp 12742 bs4825 304 101.6mm 4"",
"item_id": "gr0000001436943",
"material_number": "12682496",
"price": "15.7",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389676",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|