|
Collier de serrage avec agrafe PP 20mm 5.25.020
Numéro d`article ERIKS: 11132963
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "buisklem pp 5.25.020 20",
"item_id": "gr0000001467460",
"material_number": "11132963",
"price": "1.39",
"item_brand": "no brand",
"item_category":"piping (plastics)",
"item_category2":"hanging systems for plastic pipes",
"item_category3":"pipe clips",
"item_category4": "pr1458296191765",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "buisklem pp 5.25.020 20",
"item_id": "gr0000001467460",
"material_number": "11132963",
"price": "1.39",
"item_brand": "no brand",
"item_category":"piping (plastics)",
"item_category2":"hanging systems for plastic pipes",
"item_category3":"pipe clips",
"item_category4": "pr1458296191765",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Collier de serrage avec agrafe PP 25mm 5.25.025
Numéro d`article ERIKS: 11065418
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "buisklem pp 5.25.025 25",
"item_id": "gr0000001467661",
"material_number": "11065418",
"price": "1.66",
"item_brand": "no brand",
"item_category":"piping (plastics)",
"item_category2":"hanging systems for plastic pipes",
"item_category3":"pipe clips",
"item_category4": "pr1458296191765",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "buisklem pp 5.25.025 25",
"item_id": "gr0000001467661",
"material_number": "11065418",
"price": "1.66",
"item_brand": "no brand",
"item_category":"piping (plastics)",
"item_category2":"hanging systems for plastic pipes",
"item_category3":"pipe clips",
"item_category4": "pr1458296191765",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|