FORMAT
Burette a huile polyethylene T.3 capacite nominale 200ml
Numéro d`article ERIKS: 23429757
Article de catalogue 1: 95550003
Article de catalogue 2: 95550003
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "oil spray can polyethylene sz.3 nom. content 200ml",
"item_id": "gr0000000653796",
"material_number": "23429757",
"price": "25.49",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can polyethylene sz.3 nom. content 200ml",
"item_id": "gr0000000653796",
"material_number": "23429757",
"price": "25.49",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Burette a huile polyethylene T.2 capacite nominale 300ml
Numéro d`article ERIKS: 23429756
Article de catalogue 1: 95550002
Article de catalogue 2: 95550002
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "oil spray can polyethylene sz.2 nom. content 300ml",
"item_id": "gr0000000766416",
"material_number": "23429756",
"price": "28.34",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can polyethylene sz.2 nom. content 300ml",
"item_id": "gr0000000766416",
"material_number": "23429756",
"price": "28.34",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Burette a huile polyethylene T.1 capacite nominale 500ml
Numéro d`article ERIKS: 23429755
Article de catalogue 1: 95550001
Article de catalogue 2: 95550001
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "oil spray can polyethylene sz.1 nom. content 500ml",
"item_id": "gr0000000696212",
"material_number": "23429755",
"price": "30.42",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can polyethylene sz.1 nom. content 500ml",
"item_id": "gr0000000696212",
"material_number": "23429755",
"price": "30.42",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}