|
SKF LINCOLN
Foret-alésage façonné pour tube Ø 2.5mm
Numéro d`article ERIKS: 13815264
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "formsenker für rohr 2,5mm 902-111",
"item_id": "gr0000000037599",
"material_number": "13815264",
"price": "187.38",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "formsenker für rohr 2,5mm 902-111",
"item_id": "gr0000000037599",
"material_number": "13815264",
"price": "187.38",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF LINCOLN
Foret-alésage façonné pour tube Ø 4mm
Numéro d`article ERIKS: 13815541
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "formsenker für rohr 4mm 904-411",
"item_id": "gr0000000037598",
"material_number": "13815541",
"price": "162.87",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "formsenker für rohr 4mm 904-411",
"item_id": "gr0000000037598",
"material_number": "13815541",
"price": "162.87",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SKF LINCOLN
Foret-alésage façonné pour tube Ø 6mm
Numéro d`article ERIKS: 13815740
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "formsenker 906-411",
"item_id": "gr0000000037597",
"material_number": "13815740",
"price": "163.21",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "formsenker 906-411",
"item_id": "gr0000000037597",
"material_number": "13815740",
"price": "163.21",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SKF LINCOLN
Foret-alésage façonné pour tube Ø 8mm
Numéro d`article ERIKS: 13815909
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "formsenker für rohr 8mm 908-411",
"item_id": "gr0000000037596",
"material_number": "13815909",
"price": "185.55",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "formsenker für rohr 8mm 908-411",
"item_id": "gr0000000037596",
"material_number": "13815909",
"price": "185.55",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SKF LINCOLN
Foret-alésage façonné pour tube Ø 10mm
Numéro d`article ERIKS: 13816244
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "formsenker für rohr 10mm 910-411",
"item_id": "gr0000000037595",
"material_number": "13816244",
"price": "235.72",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "formsenker für rohr 10mm 910-411",
"item_id": "gr0000000037595",
"material_number": "13816244",
"price": "235.72",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551894",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|