|
SKF LINCOLN
Bouchon de fermeture pour Raccords instantanés 6mm
Numéro d`article ERIKS: 13778780
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "450-206-002 verschlussstift für steckverinder 6mm",
"item_id": "gr0000000037223",
"material_number": "13778780",
"price": "9.96",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551647",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "450-206-002 verschlussstift für steckverinder 6mm",
"item_id": "gr0000000037223",
"material_number": "13778780",
"price": "9.96",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551647",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF LINCOLN
Bouchon de fermeture pour Raccords instantanés 4mm
Numéro d`article ERIKS: 13778779
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "450-204-002 verschlussstift für steckverbinder 4mm",
"item_id": "gr0000000037222",
"material_number": "13778779",
"price": "2.59",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551647",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "450-204-002 verschlussstift für steckverbinder 4mm",
"item_id": "gr0000000037222",
"material_number": "13778779",
"price": "2.59",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053551647",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|