|
Coupleur rapide complet pour tube Ø 6mm M14x1.5
Numéro d`article ERIKS: 14247834
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "steckkupplung 207-168-2",
"item_id": "gr0000000037583",
"material_number": "14247834",
"price": "126.98",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053381054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steckkupplung 207-168-2",
"item_id": "gr0000000037583",
"material_number": "14247834",
"price": "126.98",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053381054",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Coupleur rapide partie male intérieur M14x1.5
Numéro d`article ERIKS: 13751977
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kupplungshälfte 207-168.u2",
"item_id": "gr0000000919652",
"material_number": "13751977",
"price": "55.49",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053381054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kupplungshälfte 207-168.u2",
"item_id": "gr0000000919652",
"material_number": "13751977",
"price": "55.49",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053381054",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Coupleur rapide partie femelle extérieur pour Ø 6mm M14x1.5
Numéro d`article ERIKS: 13751978
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "207-168.u7 kupplungshälfte ersatz für 207 168.u 1",
"item_id": "gr0000000037581",
"material_number": "13751978",
"price": "85.28",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053381054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "207-168.u7 kupplungshälfte ersatz für 207 168.u 1",
"item_id": "gr0000000037581",
"material_number": "13751978",
"price": "85.28",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053381054",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Coupleur rapide complet pour tube Ø 8mm M14x1.5
Numéro d`article ERIKS: 13751979
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "steckkupplung 207-188-2",
"item_id": "gr0000000037582",
"material_number": "13751979",
"price": "137.39",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053381054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steckkupplung 207-188-2",
"item_id": "gr0000000037582",
"material_number": "13751979",
"price": "137.39",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053381054",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|